Shop All Hole Saws
Starrett
45mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH045M-G
Zoro # G4858266
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 45mm |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Metric Hole Saw, 45mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Metric Hole Saw, 45mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 1-1/4 in. W (376S)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob (GI3/8-1.5-B-PL5)
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- STARRETT Carbide Tipped Hole Saw, 1-1/4", 32mm (SM32)
- STARRETT 5/8" Diamond Grit Hole Saw (KD0058-N)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (DCH0200-G)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/8" (3002222L)
- Starrett Hole Saws & Cutters