Shop All Hole Saws
Starrett
4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0400
Zoro # G0718621
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 4" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | Ho/S, 4IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 4IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T30 75mm 7/16 Hex Drive (183T.75-T30)
- 2 X 4 BASICS 2x4basics 90194 Bracket Sawhorse, 2000 lb Load Capacity, Structural Resin (90194)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- STARRETT 33/4" Diamond Grit Hole Saw (KD0334-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (FCH1036-G)
- STARRETT 2-5/16" (59mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0256)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- Starrett Hole Saws & Cutters