Shop All Hole Saws
Starrett
4" Diamond Grit Hole Saw
Mfr # KD0400-N
Zoro # G0719717
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 4" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 4IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
4IN Diamond Grit Holesaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- STEELMAN 5-1/2in REVERSIBLE BENCH VISE WITH 360° SWIVEL BASE (60888)
- KRAFT TOOL Bullnose Outside Corner Tool w/ProFor (DW451PF)
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151NAS-B)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm), Primary Saw Application: Wood, Metal and Steel (DCH0258-G)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- STARRETT 1-11/16" (43mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1116)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- Starrett Hole Saws & Cutters