Shop All Hole Saws
Starrett
4-5/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0458
Zoro # G0718630
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 4-5/8" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 6 |
Item | Ho/S, 4 5/8IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 4 5/8IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black & Decker Hpb12 Battery (HPB12 BATTERY BLACK & DECKER)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- KRAFT TOOL Pool Trowel, CS, 9-5/8" Shank, 18x5" (CF439PF)
- MOODY TOOL Hollow Core Pin Vise Set, 0-.187 In, 4 Pc (58-0196)
- STARRETT 1-3/8" (35mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0138)
- STARRETT 3-3/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0334)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- STARRETT 1-1/2" (38mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0112)
- STARRETT 4-1/8" Carbide Tipped Hole Saw (CT418)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- Starrett Hole Saws