Shop All Hole Saws
Starrett
4-3/8" Synthetic Diamond Grit Hole Saw
Mfr # KD0438-N
Zoro # G4857207
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 4-3/8" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Impact Rated | No |
Item | Synthetic Diamond Grit Hole Saw, 4-3/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Synthetic Diamond Grit Hole Saw, 4-3/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-44 UNF (174537)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084R)
- STAHLWILLE TOOLS 20 mm (3/4") Socket Size 1 7/8 " L.76 mm (05410070)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm), Primary Saw Application: Wood, Metal and Steel (DCH0258-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (DCH0278-G)
- STARRETT Carbide Tipped Hole Saw, 1-11/32", 34mm (SM34)
- DRILL AMERICA 3-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3500)
- Starrett Hole Saws & Cutters