Shop All Hole Saws
Starrett
4-1/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0414
Zoro # G0718685
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 4-1/4" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | Ho/S, 4 1/4IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 4 1/4IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (FCH0218-G)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- STARRETT 3-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0318)
- STARRETT 2-9/16" Synthetic Diamond Grit Hole Saw (KD0296-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- Starrett Hole Saws & Cutters