Shop All Hole Saws
Starrett
4-1/2" (114mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0412
Zoro # G4859395
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 4-1/2" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,w/Arbor,4-1/2",114mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,4-1/2 In.,114mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Steel, Size: 2 M08X30, Black Powder Coated, Comp: Black Oxidized (K0752.2081X30)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1617014143 - With Auto Cut Off (S89)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (DCH0136-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 4" (102mm) (FCH0400-G)
- STARRETT 1" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0100)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- CHAMPION CUTTING TOOL Champion Screw for CT5 Carbide Tipped Hole Cutters (CHA CT5-SCREW)
- Starrett Hole Saws