Shop All Band Saw Blades
Starrett
3Ft 8 7/8" Portaband Bimetal Pb 10-14 Tpi
Mfr # BM1014
Zoro # G104843876
product price: $10.75
/ea
$10.75
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
- Brand Starrett
- MFR # BM1014
- Zoro # G104843876
- UPC # 49659157086
- Country of Origin Brazil
- Category Band Saw Blades
Description
The Univerz portable band saw blade utilizes Starrett's exclusive bi-metal unique saw technology for faster cutting and longer blade life. Many blades are welded, ready to go to work in convenient lengths to fit popular portable machines. For On-Line Orders, PLEASE NOTE: 3-pack sleeve. Must order in multiples of 3. Prices are for Each blade.
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
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- VEGA Hex 6Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H060SB)
- CENTURY DRILL & TOOL 24" L 3" Cap. Aluminum Pipe Wrench (72608)
- PROTO WR CROWFOOT 3/8"DR 3'4" OE (PO4924CF)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-11-05)
- STARRETT Band Saw Blade, 5 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-07-09)
- STARRETT Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-08-02-1/2)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-09)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Rx+ Series (14229RPB154570)
- Starrett Power Saw Blades