Shop All Band Saw Blades
Starrett
3Ft 8 7/8" Bulk Portaband Bimetal Pb 14-18 Tpi
Mfr # BM1418B
Zoro # G104843883
product price: $9.45
/ea
Sold in multiples of 100 for $945.00
$945.00
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
- Brand Starrett
- MFR # BM1418B
- Zoro # G104843883
- UPC # 49659169539
- Country of Origin Brazil
- Category Band Saw Blades
Description
The Univerz portable band saw blade utilizes Starrett's exclusive bi-metal unique saw technology for faster cutting and longer blade life. Many blades are welded, ready to go to work in convenient lengths to fit popular portable machines. For On-Line Orders, PLEASE NOTE: Bulk packs contain 100 blades. Must order in multiples of 100. Prices are for Each blade.
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
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7021)
- BOSCH Stubby Spade Bit, 1/2 In, 1/2 Hex, 4 In L (DSBS1005)
- STARRETT Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-04-1/2)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-07-09-1/2)
- STARRETT Hole Saw Arbor with Pilot Drill (A1)
- STARRETT Band Saw Blade, 9 ft. 2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-09-02)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-12-06)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-03)
- SUPERCUT 67.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434040)
- Starrett Power Saw Blades