Shop All Tape Measures
Starrett
3.5m Tape Measures, 1/2" Blade
Mfr # KTX12-3.5M-N
Zoro # G4856419
product price: $7.25
/ea
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations Millimeters
- Case Material ABS Plastic
- Measurement Type Metric
- Case Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTX12-3.5M-N
- Zoro # G4856419
- UPC # 049659306484
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2" |
Blade Length | 3.5m |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | Millimeters |
Item | Tape Measure,1/2"x 3.5m Metric |
Case Material | ABS Plastic |
Measurement Type | Metric |
Case Color | Red |
Blade Color | Yellow |
Blade Material | Steel |
Belt Clip | Steel |
Blade Coating | Nylon |
Graduation Marks | Millimeters |
Description
The Starrett KTX12-3.5M-N 3.5m Tape Measures, 1/2" Blade is the perfect tool for measuring both large and small objects. With a blade length of 3.5m and a blade width of 1/2", this tape measure will handle any job you have at hand. It has metric graduations with millimeters on one side and inches on the other side of the blade. The ABS plastic case comes in red while the belt clip is made of steel. The nylon coating helps to protect against rusting or corrosion while also preventing scratches to your tools when they are stored away in their cases. The Starrett KTX12-3.5M-N Tape Measure is an excellent addition to your tool kit that can be used for measurements ranging from big to small jobs alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Barrel Ring (414437)
- HYDE Putty Knife, Flexible, 4", Carbon Steel (02570)
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 9" 6 TPI 1PK (49-22-1132, 48-00-5242)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet Ki, 18V (XRW01SR1)
- STARRETT 5m Tape Measures, 3/4" Blade (KTX34-5M-N)
- STARRETT Measure Stix 1/2" X 12Ft (SM412W)
- STARRETT Measure Stix 1/2" x 12Ft (SM412W)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530CI-600)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NR10-100)
- Starrett Tape Measures