Shop All Tape Measures
Starrett
35 ft. Tape Measures, 1" Blade
Mfr # KTXP106-35-N
Zoro # G4856279
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Belt Clip Anodized Steel
- Blade Color Yellow
- Blade Length 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTXP106-35-N
- Zoro # G4856279
- UPC # 049659306453
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 35 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Belt Clip | Anodized Steel |
Blade Color | Yellow |
Blade Material | Steel |
Measurement Type | SAE |
Case Color | Silver/Gray |
Item | Tape Measure,1"x 35 ft. 1/16mm |
Blade Coating | Nylon |
Case Material | PC ABS Plastic |
Graduation Marks | 1/16 in |
Description
Tape Measure,1 In.x 35 ft. 1/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 2-3/4" (M-835)
- RIDGID Drain Cleaner, 120V, Model K-45AF-5 (K-45AF-5)
- EGA MASTER PHILIPS MINI SCREWDRIVER PH00 X 75 MM 1000 V (75202)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530CI-600)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100ME-N)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- STARRETT 3.5m Tape Measures, 1/2" Blade (KTX12-12ME-N)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTXP106-25-N)
- STARRETT 8m Tape Measures, 1" Blade (KTXP106-8M-N)
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- Starrett Measuring and Layout Tools