Shop All Tape Measures
Starrett
35 ft. Tape Measures, 1" Blade
Mfr # KTX1-35-N
Zoro # G4856376
product price: $23.59
/ea
Sold in multiples of 6 for $141.54
$141.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Blade Width 1"
- Blade Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTX1-35-N
- Zoro # G4856376
- UPC # 049659306583
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1" |
Blade Length | 35 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Blade Material | Steel |
Measurement Type | SAE |
Blade Coating | Nylon |
Blade Color | Yellow |
Item | Tape Measure,1"x 35 ft. 1/16mm |
Case Color | Red |
Belt Clip | Steel |
Case Material | ABS Plastic |
Graduation Marks | 1/16 in |
Description
Tape Measure,1 In.x 35 ft. 1/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Arbor, Hex, 3/8In, 0.28PilotDrill (600638P)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open, Type: Swiss Army (832652)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- STARRETT 5m Tape Measures, 3/4" Blade (KTX34-5M-N)
- STARRETT Measure Stix 1/2" X 12Ft (SM412W)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530-50)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530JT-50)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16-N)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST18100Y)
- Starrett Measuring and Layout Tools