Shop All Hole Saws
Starrett
3/4" Carbide Tipped Hole Saw
Mfr # CT034
Zoro # G3250619
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 3/4" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 3/4IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 3/4IN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- C.K TOOLS 495003 Cable Adjustable Tie Gun For Tie Widths 0.094, 0.189" (495003)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2621-20)
- SUPERIOR PARTS Aftermarket Compression Spring for AL83 / NR83A (AL83-34) Replaces Hitachi 878-423 & 877-365 (SP 877-365)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (FCH0214-G)
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- STARRETT 4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0434)
- STARRETT 1-9/16" (40mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0196)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- STARRETT 1-3/8" (35mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0138)
- LENOX LENOX DMND HOLESW 1-3/8"" (1211722DGHS)
- Starrett Hole Saws