Shop All Hole Saws
Starrett
33/4" Diamond Grit Hole Saw
Mfr # KD0334-N
Zoro # G0719839
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-3/4" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 33/4IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
33/4IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Dust Shroud 7 in., 1 pcs. (FH-70HTSHROUD)
- BOSCH Stubby Spade Bit Set, 4 In. L, 6 pcs. (DSBS5007P)
- HUBBELL Tool Balancer, 5.5-11.0 lb. Capacity (BH-05)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- STARRETT 13/4" Diamond Grit Hole Saw (KD0134-N)
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- LENOX 2 Diamond Hole Saw (1211932DGHS)
- Starrett Hole Saws & Cutters