Shop All Hole Saws
Starrett
31/4" Diamond Grit Hole Saw
Mfr # KD0314-N
Zoro # G0719568
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-1/4" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 31/4IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
31/4IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4522)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- DRILL AMERICA 19/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X19/32)
- STARRETT Carbide Tipped Hole Saw, 1-11/32", 34mm (SM34)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (FCH0156-G)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- STARRETT Carbide Tipped Hole Saw, 1.1/8", 29mm (SM29)
- STARRETT 33/4" Diamond Grit Hole Saw (KD0334-N)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- Starrett Hole Saws