Shop All Hole Saws
Starrett
30mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH030M-G
Zoro # G4858421
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 30mm |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Metric Hole Saw, 30mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Metric Hole Saw, 30mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE PORTER-CABLE PC1500HG Heat Gun, 120 V, 19 cfm, 6 ft L Cord (PC1500HG)
- STANLEY ENGINEERED FASTENING Prewinder, Steel w/Plastic Housing, 3/8-24 (7552-6)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- HHIP 3/16" R8 Round Collet (3900-0804)
- STARRETT 1-5/8" (41mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0158)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- MILWAUKEE TOOL 1-3/16" Hole Dozer Bi-Metal Hole Saw (49-56-9612)
- Starrett Hole Saws & Cutters