Shop All Tape Measures
Starrett
30m Tape Measures, 3/8" Blade
Mfr # 530-30CM
Zoro # G4856227
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1mm
- Case Material Vinyl/Steel
- Blade Material Steel
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 530-30CM
- Zoro # G4856227
- UPC # 049659659580
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 30m |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1mm |
Case Material | Vinyl/Steel |
Blade Material | Steel |
Blade Color | Yellow |
Item | Tape Measure,3/8"x 30 Meters |
Belt Clip | No |
Measurement Type | Metric |
Case Color | Black |
Graduation Marks | 1mm |
Description
Tape Measure,3/8 In.x 30 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- DIABLO FORSTNER DRILL BIT 1/4"" (FB-001)
- MAG-MATE Lifting Magnet, 25 Lb Flat Steel Cap (AC2100WLH)
- WESTCOTT Meter Stick, Wood, 39-1/2" L (10431)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530JT-50)
- STARRETT 5m Tape Measures, 3/4" Blade (KTX34-5M-N)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (530-100)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100ME-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530CI-600)
- WESTWARD 100 ft Tape Measure, 3/8 in Blade (1MKT8)
- Starrett Measuring and Layout Tools