Shop All Rulers and Straight Edges
Starrett
300Mm Rule W/Slc
Mfr # C635-300 W/SLC
Zoro # G0878495
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 300mm
- Material Spring-tempered steel
- Size 300mm L x 25.4mm W
- Graduations mm and 1/2mm Both Sides
- Width (In.) 25.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C635-300 W/SLC
- Zoro # G0878495
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 300mm |
Size | 300mm L x 25.4mm W |
Width (In.) | 25.4mm |
Details
Material | Spring-tempered steel |
Graduations | mm and 1/2mm Both Sides |
Finish | Satin Chrome |
Includes | Standard Letter of Certification |
Measurement Type | Metric |
Item | 300Mm Rule W/Slc |
Product Type | 300Mm Rule W/Slc |
Description
300Mm Rule W/Slc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Air Disc Sander, 9000 RPM, , (12L2751-80)
- CURRENT TOOLS Cable Feeding Sheave for 2" Conduit (520FS)
- BONDHUS 12225 1-1/4-Inch Short Hex L-Wrench (12225)
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- STARRETT Steel Rule Spring-Tempered 500mm #35 Grads (C635-500)
- STARRETT Straight Edge 18IN (385-18)
- STARRETT Straight Edge 18IN (387-18)
- STARRETT Measuring Stick, 1/2"x 6ft., Right-Left (SM46WRL)
- STARRETT Steel Rule Spring-Tempered 6" 4R Grads (604R-6)
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- STARRETT Steel Straight Edge, 1 Bevel, 24 In (385-24)
- Starrett Rulers and Straight Edges