Shop All Tape Measures
Starrett
30 ft. Tape Measures, 1" Blade
Mfr # KTXP106-30-N
Zoro # G4856288
product price: $27.59
/ea
Sold in multiples of 6 for $165.54
$165.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Measurement Type SAE
- Blade Color Yellow
- Belt Clip Anodized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTXP106-30-N
- Zoro # G4856288
- UPC # 049659306415
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 30 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Measurement Type | SAE |
Blade Color | Yellow |
Belt Clip | Anodized Steel |
Item | Tape Measure,1"x 30 ft. 1/16mm |
Case Color | Silver/Gray |
Case Material | PC ABS Plastic |
Blade Material | Steel |
Blade Coating | Nylon |
Graduation Marks | 1/16 in |
Description
Tape Measure,1 In.x 30 ft. 1/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Green (38043)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-3/4 HEX AXLE NUT SOCKET (KH1223)
- STARRETT Feeler Gage 15Mm (667M-15)
- PRO-GRADE TOOLS 1/4" Drive Increasing Adaptor, SAE (12014)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (530-100)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- STARRETT 12 ft. Tape Measures, 1/2" Blade (KTX12-12-N)
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- STARRETT 3.5m Tape Measures, 1/2" Blade (KTX12-12ME-N)
- KOMELON 26 ft./8m Tape Measure, 1" Blade (PSE85E)
- Starrett Tape Measures