Shop All Hole Saws
Starrett
3" Diamond Grit Hole Saw
Mfr # KD0300-N
Zoro # G0719787
product price: $61.29
/ea
Sold in multiples of 4 for $245.16
$245.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 3IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
3IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- MILWAUKEE TOOL 5/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4305)
- STARRETT Hacksaw Blade, Carbon Steel, 12x1/2x0.025" (GF1218)
- GEARWRENCH 6mm 90-Tooth 12 Point Ratcheting Combination Wrench (86906)
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (DCH0500-G)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- Starrett Hole Saws