Shop All Hole Saws
Starrett
3-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0378
Zoro # G0718719
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-7/8" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Item | Ho/S, 3 7/8IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 3 7/8IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16"-12 Carbon Steel Hex Die (DWTSH15/16-12)
- ZORO SELECT Disc Magnet, 0.8 lb. Pull, PK51 (10E781)
- KNIPEX Precision Snap Ring Pliers-Limiter, Exte (49 41 A31)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (DCH1036-G)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (FCH0512-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (DCH0200-G)
- LENOX Hole Saw (LXAH3114)
- Starrett Hole Saws