Shop All Hole Saws
Starrett
3-7/8" (98mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0378
Zoro # G4859410
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 3-7/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Item | Bi-Metal Hole Saw,w/Arbor,3-7/8",98mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,3-7/8 In.,98mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 17/32 (C20659)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- STARRETT Carbide Tipped Hole Saw, 1-1/4", 32mm (SM32)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (FCH0200-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 9/16" (14mm) (FCH0096-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (FCH0314-G)
- STARRETT 1-11/16" Synthetic Diamond Grit Hole Saw (KD1116-N)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3 5/8" dia (DAH4358)
- Starrett Hole Saws