Shop All Hole Saws
Starrett
3-5/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0358
Zoro # G0718728
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-5/8" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Item | Ho/S, 3 5/8IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 3 5/8IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (DWA2PH2IR)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (14118D2B154570)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- STARRETT 2-1/8" (54mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0218)
- STARRETT 1-3/16" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0136)
- STARRETT 2-9/16" Synthetic Diamond Grit Hole Saw (KD0296-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- LENOX Hole Saw, 3/4" dia. Saw (1772426)
- Starrett Hole Saws & Cutters