Shop All Hole Saws
Starrett
3-5/8" Synthetic Diamond Grit Hole Saw
Mfr # KD0358-N
Zoro # G4857231
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-5/8" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Impact Rated | No |
Item | Synthetic Diamond Grit Hole Saw, 3-5/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Synthetic Diamond Grit Hole Saw, 3-5/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Gooseneck Wrecking Bar, 1/2 In. W (1169400)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530-50)
- IRWIN BIT DRILL FORSTNER 2"" (1966938)
- MITUTOYO Dial Thickness Gauge (7300A)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- STARRETT 3-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0318)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-3/4-Inch (31928)
- Starrett Hole Saws