Shop All Hole Saws
Starrett
3-3/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0334
Zoro # G0718746
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-3/4" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Item | Ho/S, 3 3/4IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 3 3/4IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2062X50)
- BON TOOL Bon 12-700 Concrete Form, Straight Steel, 10 Foot X 4" (12-700)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 5In (600048CF)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- STARRETT 3-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0318)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- Starrett Hole Saws & Cutters