Shop All Hole Saws
Starrett
3-1/2" Carbide Tipped Hole Saw
Mfr # CT312
Zoro # G0719279
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-1/2" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 3 1/2IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 3 1/2IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Fish Tape Quick Leader (QL12)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----5S2--21)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS1209CGP10)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- STARRETT 3-3/4" Carbide Tipped Hole Saw (CT334)
- STARRETT 3-5/8" Carbide Tipped Hole Saw (CT358)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm) (DCH0256-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- MORSE Hole Cutter, Metal, Saw Diam. 1-3/16in. (CTD19)
- Starrett Hole Saws