Shop All Tape Measures
Starrett
26 ft. Tape Measures, 1" Blade
Mfr # KTXP106-26ME-N
Zoro # G4856297
product price: $25.79
/ea
Sold in multiples of 6 for $154.74
$154.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"; Millimeters
- Blade Color Yellow
- Blade Width 1"
- Belt Clip Anodized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTXP106-26ME-N
- Zoro # G4856297
- UPC # 049659306392
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1" |
Blade Length | 26 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16"; Millimeters |
Blade Color | Yellow |
Belt Clip | Anodized Steel |
Item | Tape Measure,1"x 26ft /8m, 1/16mm |
Measurement Type | SAE/Metric |
Case Material | PC ABS Plastic |
Blade Material | Steel |
Blade Coating | Nylon |
Case Color | Silver/Gray |
Graduation Marks | 1/16"; Millimeters |
Description
Tape Measure,1 In.x 26ft /8m, 1/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Set 9-19mm 6 Point 11 pieces 3/8 Sq. Drive (13242M)
- EVOLUTION 1/2" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC500)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-11'6)
- BOSCH Electronic Module (1607233480)
- STARRETT 5m Tape Measures, 3/4" Blade (KTX34-5M-N)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530-50)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- STARRETT 12 ft. Tape Measures, 1/2" Blade (KTX12-12-N)
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- Starrett Tape Measures