Shop All Hole Saws
Starrett
25/8" Diamond Grit Hole Saw
Mfr # KD0258-N
Zoro # G0719601
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-5/8" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 25/8IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
25/8IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Ct-7812 (CT-7812 COMMSCOPE)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KLEIN TOOLS Tool Bag, Tool Bag, Blue/Red, Canvas, 1 Pockets (5539LCPAK)
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (FCH0134-G)
- STARRETT 1-1/2" (38mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0112)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- DIABLO Hole Saw 1-1/16" (DHS1063)
- Starrett Hole Saws & Cutters