Shop All Hole Saws
Starrett
25/32" Synthetic Diamond Grit Hole Saw
Mfr # KD2532-N
Zoro # G4857161
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 25/32" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | Synthetic Diamond Grit Hole Saw, 25/32" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Synthetic Diamond Grit Hole Saw, 25/32 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN C Ring + Puller 10 + 1 piece (PKC32)
- ILC Replacement for Hilti B36v Battery (B36V)
- SG TOOL AID 1/8" Stubby Body Panel Drill Bit with Double Ends (15210)
- HUOT CNC Drop-In-Drawer for ER32 Collets (22832)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (FCH0314-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm) (FCH0334-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 160mm (DCH160M-G)
- STARRETT 33/4" Diamond Grit Hole Saw (KD0334-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel (DCH0296-G)
- STARRETT 3/4" (19mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0034)
- MALCO HF15 6 in. Carbide Tipped Hole Saw (HF15)
- Starrett Hole Saws & Cutters