Shop All Tape Measures
Starrett
25 ft. Tape Measures, 1" Blade
Mfr # KTXP106-25-N
Zoro # G4856306
Sold in multiples of 6 for $147.30
$147.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Belt Clip Anodized Steel
- Blade Color Yellow
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # KTXP106-25-N
- Zoro # G4856306
- UPC # 049659306385
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Belt Clip | Anodized Steel |
Blade Color | Yellow |
Item | Tape Measure,1"x 25 ft. 1/16mm |
Blade Material | Steel |
Case Material | PC ABS Plastic |
Blade Coating | Nylon |
Measurement Type | SAE |
Case Color | Silver/Gray |
Graduation Marks | 1/16 in |
Description
Tape Measure,1 In.x 25 ft. 1/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T70, 1-9/16" (SZ-TX-70-A-1PK)
- KNIPEX Wire Rope Cutter, Center Cut, 7 1/2 in (95 61 190 SBA)
- HOUGEN 12,000-Series Kit 2 in. DOC TiN Coated (12702)
- SUPER TOOL 39/64" Carbide 135 Deg. Jobber Length Drill Bit (50645)
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTX1-35-N)
- STARRETT Measure Stix 1/2" x 12Ft (SM412W)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100ME-N)
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- Starrett Measuring and Layout Tools