Shop All Tape Measures
Starrett
25 ft. Tape Measures, 1" Blade
Mfr # KTX1-25-N
Zoro # G4856400
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Belt Clip Steel
- Blade Color Yellow
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # KTX1-25-N
- Zoro # G4856400
- UPC # 049659306545
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1" |
Blade Length | 25 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Belt Clip | Steel |
Blade Color | Yellow |
Item | Tape Measure,1 in x 25 ft. 1/16 in |
Blade Material | Steel |
Measurement Type | SAE |
Blade Coating | Nylon |
Case Material | ABS Plastic |
Case Color | Red |
Graduation Marks | 1/16 in |
Description
Tape Measure,1 in x 25 ft. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Retrieving Magnet40#Pull (07504)
- MAYHEW SCRAPER 1 1/8"-18" (32010)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 2880-20, 48-89-4670)
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- STARRETT Measure Stix 1/2" X 4Ft (SM44W)
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- STARRETT Measure Stix 1/2" X 12Ft (SM412W)
- STARRETT 8m Tape Measures, 1" Blade (KTXP106-8M-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- STANLEY DeWalt ToughSeries 16 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36916S)
- Starrett Tape Measures