Shop All Hole Saws
Starrett
21/8" Diamond Grit Hole Saw
Mfr # KD0218-N
Zoro # G0719629
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/8" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 21/8IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
21/8IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14 -7'9)
- MILWAUKEE TOOL 15/16" TCT Annular Cutter 2" Depth (49-59-4094)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- STARRETT 25/8" Diamond Grit Hole Saw (KD0258-N)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- STARRETT Carbide Tipped Hole Saw, 1-13/32", 36mm (SM36)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- DRILL AMERICA 1-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1437)
- Starrett Hole Saws & Cutters