Shop All Tape Measures
Starrett
20m Tape Measures, 3/8" Blade
Mfr # LHY530-20CM
Zoro # G4855910
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Material Steel
- Measurement Type Metric
- Blade Color Yellow
- Blade Coating Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # LHY530-20CM
- Zoro # G4855910
- UPC # 049659659719
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 20m |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measures |
Blade Material | Steel |
Item | Starrett Replacement Tape 20m |
Measurement Type | Metric |
Blade Color | Yellow |
Blade Coating | Polyurethane |
Graduation Marks | Millimeters |
Description
Starrett Replacement Tape 20m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12''Spade Bit Extension (DQCE1012)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530JT-50)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTXP106-25-N)
- STARRETT 3.5m Tape Measures, 1/2" Blade (KTX12-12ME-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- Starrett Measuring and Layout Tools