Shop All Hole Saws
Starrett
2-7/8" Synthetic Diamond Grit Hole Saw
Mfr # KD0278-N
Zoro # G4857268
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-7/8" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Impact Rated | No |
Item | Synthetic Diamond Grit Hole Saw,2-7/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Synthetic Diamond Grit Hole Saw,2-7/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL38X38PX)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218-T500)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA3)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- STARRETT 1-11/16" Synthetic Diamond Grit Hole Saw (KD1116-N)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- STARRETT 2-1/8" Carbide Tipped Hole Saw (CT218)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-7/8" (98mm) (FCH0378-G)
- BLU-MOL XTREME 3 1/2" QuickCore Bi-Metal Hole Saw (E0100219)
- Starrett Hole Saws