Shop All Hole Saws
Starrett
2-5/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0258
Zoro # G0719988
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-5/8" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Ho/S, 2 5/8IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 2 5/8IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- STEELMAN 1/4-Inch Drive Micro-Adjustable Torque Wrench with Hi-Viz Handle, 30-150 Inch-Pounds (96249)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 13/16 in L (53YV85)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (DCH0200-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (FCH0156-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 9/16" (14mm) (FCH0096-G)
- DISSTON Disston 6561 Blu-Mol Carbon Steel Hole Saw Kit; 7 Pieces (6561)
- Starrett Hole Saws & Cutters