Shop All Hole Saws
Starrett
2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0234
Zoro # G4859541
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 2-3/4" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Item | Bi-Metal Hole Saw,w/Arbor,2-3/4",70mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,2-3/4 In.,70mm, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Socket Adapter Set, Fractional & Metric, 4 pcs, Full Polish (CMMT99278)
- VIM PRODUCTS Socket Holder Rail, 3/8" (VIMV421)
- RAPTOR Fixture, 10 lb. Max. Weight, Aluminum (RWP-018)
- KRAFT TOOL Elite Series Carbon Steel Tro, 12"x5 (PLE468)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/8" (79mm) (DCH0318-G)
- STARRETT 50mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH050M-G)
- STARRETT 1-7/16" (37mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0176)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT Carbide Tipped Hole Saw, 1-1/16", 27mm (SM27)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- Starrett Hole Saws & Cutters