Shop All Hole Saws
Starrett
2-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0218
Zoro # G0720015
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/8" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Ho/S, 2 1/8IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 2 1/8IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-154 Double Notch Darby, 48" Both Sides Serrated Magnesium (83-154)
- MARSHALLTOWN Mortar Board, 29 x 29 In, Poly (11167)
- DRILL AMERICA #7 HSS Polished Jobber Length Drill Bit (D/AP7)
- LENOX Tri-Fold Saw w/2 Blades (20997)
- STARRETT Carbide Tipped Hole Saw, 3-11/32", 85mm (SM85)
- STARRETT 1-11/16" (43mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1116)
- STARRETT 13/4" Diamond Grit Hole Saw (KD0134-N)
- STARRETT 2" Diamond Grit Hole Saw (KD0200-N)
- STARRETT 15/16" Diamond Grit Hole Saw (KD1056-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (FCH0034-G)
- DRILL AMERICA 3-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3875)
- Starrett Hole Saws & Cutters