Shop All Hole Saws
Starrett
2-1/8" Carbide Tipped Hole Saw
Mfr # CT218
Zoro # G0719321
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/8" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 2 1/8IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 2 1/8IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/16 (C22701)
- KODIAK CUTTING TOOLS .935 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482488)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (J6908H)
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- STARRETT 4" (102mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0400)
- STARRETT Bi-Metal Fast Cut Hole Saw 160mm (DCH160M-G)
- Starrett Hole Saws