Shop All Hole Saws
Starrett
2-1/2" (64mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0212
Zoro # G4859587
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/2" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,w/Arbor,2-1/2",64mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,2-1/2 In.,64mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, 30 pcs (32199)
- MOTOR GUARD Run Razor Shaving Tool (RR-1)
- SITEPRO L6-20 Meridian 22X Optical Level (44-D8824)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Impact Wrench Kit (2554-22, 48-11-2420)
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- STARRETT 21/8" Diamond Grit Hole Saw (KD0218-N)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (FCH0216-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm) (FCH0418-G)
- WILLIAMS Bahco Carbide-Tip Holesaw 3-1/2in. (3832-89)
- Starrett Hole Saws & Cutters