Shop All Hole Saws
Starrett
17/8" Diamond Grit Hole Saw
Mfr # KD0178-N
Zoro # G0719875
Sold in multiples of 10 for $336.90
$336.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-7/8" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 17/8IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
17/8IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- J.W. WINCO WN300-KT-45-1/4X20-25-OS Adjustable Lever Steel (3T25F33O)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm) (FCH0196-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (DCH0136-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- STARRETT 3-7/8" (98mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0378)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- Starrett Hole Saws