Shop All Tape Measures
Starrett
16 ft. Tape Measures, 1" Blade
Mfr # KTXP106-16-N
Zoro # G4856315
product price: $18.49
/ea
Sold in multiples of 6 for $110.94
$110.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Case Material PC ABS Plastic
- Blade Length 16 ft.
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTXP106-16-N
- Zoro # G4856315
- UPC # 049659306361
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Case Material | PC ABS Plastic |
Blade Color | Yellow |
Blade Coating | Nylon |
Case Color | Silver/Gray |
Belt Clip | Anodized Steel |
Measurement Type | SAE |
Item | Tape Measure,1"x 16 ft. 1/16mm |
Blade Material | Steel |
Graduation Marks | 1/16 in |
Description
Tape Measure,1 In.x 16 ft. 1/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- LENOX Band Saw Blade, 4 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (79978D2B41230)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- RIDGID 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (36)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTXP106-25-N)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (530-100)
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- STARRETT 5m Tape Measures, 3/4" Blade (KTX34-5M-N)
- FASTCAP 12 Ft Metric/Standard 5/8 Blade (PMS-12)
- Starrett Measuring and Layout Tools