Shop All Hole Saws
Starrett
13/4" Diamond Grit Hole Saw
Mfr # KD0134-N
Zoro # G0719927
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-3/4" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 13/4IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
13/4IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD16S)
- WESTWARD 3/8 in Drive Impact Socket Bit T50, SAE (4LYZ9)
- KO-KEN Bit Socket 22mm Hex 76mm 3/4 Sq. Drive (16106.16-22)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- STARRETT 2" Diamond Grit Hole Saw (KD0200-N)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (FCH0278-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (FCH0034-G)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4in. (CTS36)
- Starrett Hole Saws & Cutters