Shop All Hole Saws
Starrett
13/16" (21mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH1036
Zoro # G4859316
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 13/16" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,w/Arbor,13/16",21mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,13/16 In.,21mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor/Cobalt Jobber Dril 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65043)
- HYDE Spatula, Flexible, 3/8", Spring Steel (41010)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus, 25PK (HCFC2012B25)
- JET 82" 82In. Parallel Clamp, 4-1/8" Throat Depth (70482)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- STARRETT 3" (76mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0300)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (FCH0136-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (DCH0034-G)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- Starrett Hole Saws & Cutters