Shop All Hole Saws
Starrett
11/4" Diamond Grit Hole Saw
Mfr # KD0114-N
Zoro # G0719671
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-1/4" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 11/4IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
11/4IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG4)
- DRILL AMERICA NO.3 Drift Key for 3MT (DWDDRIFTS3)
- OSG Jobber Drill Bit, 3.00mm, XPM (8593030)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- STARRETT 21/8" Diamond Grit Hole Saw (KD0218-N)
- STARRETT 2-1/8" Carbide Tipped Hole Saw (CT218)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (FCH1056-G)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- Starrett Hole Saws & Cutters