Shop All Hole Saws
Starrett
11/2" Diamond Grit Hole Saw
Mfr # KD0112-N
Zoro # G0719680
original price:
$29.00
9% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-1/2" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 11/2IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
11/2IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Quickshooter Hopper Gun (HG577)
- KODIAK CUTTING TOOLS 9/16-18 Standard Hand Tap Fractional (5504807)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- HHIP 58 Piece 3/8" T-Slot Clamping Kit With 5/16-18 Stud & 3/8" T-Nut (3900-2110)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT 1-1/2" (38mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0112)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- MORSE 75mm Bi-Metal Hole Saw (MHS475)
- Starrett Hole Saws