Shop All Hole Saws
Starrett
11/16" Diamond Grit Hole Saw
Mfr # KD0116-N
Zoro # G0719708
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 1-1/16" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 11/16IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
11/16IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- HHIP 1/4" C-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1104)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- JET JCT-6680, 6" Horizontal Grinder (JCT-6680)
- STARRETT 1-7/16" (37mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0176)
- STARRETT 1-3/8" (35mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0138)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (DCH0176-G)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- DRILL AMERICA 15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0937)
- Starrett Hole Saws & Cutters