Shop All Rulers and Straight Edges
Starrett
1000Mm Rule W/Slc
Mfr # C636-1000 W/SLC
Zoro # G0878538
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Graduations 2" H2O
- Finish Satin
- Includes Redemption Card for Standard Letter of Certification
- Length (mm) 1,000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C636-1000 W/SLC
- Zoro # G0878538
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (mm) | 1,000 mm |
Width (mm) | 32 mm |
Width - Metric | 32 mm |
Length - Metric | 1,000 mm |
Length - SAE | 3 1/4 ft |
Description
Ruler, Thickness 0.05 in, Graduation Marks 0.5 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Features Quick Reading, Includes Redemption Card for Standard Letter of Certification, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Fractional, Length - SAE 3 1/4 ft, Length - Metric 1,000 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools 827 7Pc Master Plier Set (ATD-827)
- DRILL AMERICA 25/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO25/32)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- CHICAGO PNEUMATIC CP875, Mini Angle Die Grinder, CP875, 22500 RPM (T023995)
- STARRETT Steel Rule, Flexible, 6 In, Type 31 Grad (C331-150)
- STARRETT Chrome Rule 1800Mm (C635-1800MM)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 37 (C637E-150)
- STARRETT Steel Rule, Heavy Spring-Tempered, 72 In (C404R-72)
- STARRETT Steel Rule, Flexible, 12 In, Type 31 Grad (C331-300)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- BETA Flexible Graduated Rule, 150mm (016820015)
- Starrett Rulers and Straight Edges