Shop All Tape Measures
Starrett
100 ft. Tape Measures, 3/8" Blade
Mfr # LHY530-100
Zoro # G4855938
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Measurement Type SAE
- Blade Material Steel
- Blade Color Yellow
- Blade Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # LHY530-100
- Zoro # G4855938
- UPC # 049659632958
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 100 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Measurement Type | SAE |
Blade Material | Steel |
Blade Color | Yellow |
Item | Starrett Replacement Tape 100ft, 1/8mm |
Blade Coating | Polyurethane |
Graduation Marks | 1/8 in |
Description
Starrett Replacement Tape 100ft, 1/8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97312)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1326M)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 14"x3 (CF272B)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310100)
- STARRETT Measure Stix 1/2" x 12Ft (SM412W)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530JT-50)
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- STARRETT 3.5m Tape Measures, 1/2" Blade (KTX12-12ME-N)
- STARRETT 12 ft. Tape Measures, 1/2" Blade (KTX12-12-N)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- MILWAUKEE TOOL Fiberglass Open Reel Long Tape 60m/200 (48-22-5360)
- Starrett Tape Measures