Shop All Tape Measures
Starrett
100 ft. Tape Measures, 3/8" Blade
Mfr # KTS510-100-N
Zoro # G4856175
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/8"
- Case Material ABS Plastic
- Blade Width 3/8"
- Case Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # KTS510-100-N
- Zoro # G4856175
- UPC # 049659306224
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 100 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/8" |
Case Material | ABS Plastic |
Case Color | Yellow |
Blade Material | Steel |
Measurement Type | SAE |
Blade Color | Yellow |
Item | Tape Measure,3/8"x 100, 1/8 Steel Blade |
Graduation Marks | 1/8 in |
Description
Tape Measure,3/8 In.x 100, 1/8 Steel Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2888-20, 48-11-1850)
- M.A. FORD Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009800)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964719)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #5 (C15946)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- STARRETT 8m Tape Measures, 1" Blade (KTXP106-8M-N)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTX1-35-N)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16-N)
- STARRETT Measure Stix 1/2" X 4Ft (SM44W)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530JT-50)
- KLEIN TOOLS Tape Measure, 7.5-Meter Magnetic Double-Hook (9375)
- Starrett Tape Measures