Shop All Hole Saws
Starrett
1" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0100
Zoro # G3250707
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, MDF, Plastics and Plasterboard
- Tooth Material Tungsten Carbide Tipped
- Application Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
- Max. Cutting Depth 2-1/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/8" |
Thread Size | 1/2-20 |
Saw Dia. | 1" |
Details
Primary Saw Application | Wood, MDF, Plastics and Plasterboard |
Tooth Material | Tungsten Carbide Tipped |
Application | Cutting of Non-Metallics, Use in Mains and Battery Powered Tools |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Item | Ho/S, 1IN Tct Multi-Purpose |
Hole Saw Product Grouping | Hole Saws |
Description
Ho/S, 1IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 50M, Metric(2mm) (RF-50M)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 8 mm L.80 mm (03150808)
- MEGAPRO Impact Bit, Phillips, 2" (9BP-I-P2422D)
- DRILL AMERICA 11/16"-11 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 11/16"-11 (T/A54813)
- STARRETT 1-3/16" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0136)
- STARRETT 7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0078)
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- STARRETT 1-7/8" Carbide Tipped Hole Saw (CT178)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- Starrett Hole Saws